Pressure Gauge, 2.58" dia.

  • Mfr # 914D16
  • Zoro # G124146971
product price: 
$
26.49
/ea

Key Features

Process Connection Gender
Male
Pointer Color
Black
Field Fillable
No
Includes Calibration Certificate
No
IP Rating
IP54
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914D16
Zoro #
G124146971
UPC #
-
Country of Origin
China
Process Connection Gender
Male
Pointer Color
Black
Field Fillable
No
Includes Calibration Certificate
No
IP Rating
IP54
Operating Temperature - Maximum
150 Degrees F
Includes Vent Plug
No
Dial Face Material
Aluminum
Bezel Mounting Type
No Bezel
Freeze Resistant Movement
No
Case Material
Steel
Removable Bezel
No
Resistance Properties
Dust Resistant
Primary Scale Numeric Increments
4
Primary Scale Color
Black
Pointer Material
Aluminum
Pressure Range Type
Pressure
Sensor Type
Bellows
Liquid-Filled Case
No
Operating Temperature - Minimum
0 Degrees F
Panel-Mountable
No
Socket Material
Brass
Scale Type
Dual
Case Finish
Powder coating
Pressure Gauge Type
Low Pressure Gauge
Case Liquid
None
Accuracy
+/-3-2-3%
Cleaned for Oxygen Service
No
Secondary Scale Units
oz/sq in
Sensor Material
Copper Alloy
Primary Scale Minor Graduations
0.5
Accuracy Grade
ASME B40.100
Blowout Safety Back
No
Process Connection Type
NPT
Item
Pressure Gauge
Lens Material
Polycarbonate
Process Connection Location
Bottom
Secondary Scale Pressure Measurement - Maximum
18.5 oz/sq in
Primary Scale Pressure Measurement - Maximum
32 in wc
Primary Scale Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
0 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Units
in wc
Secondary Scale Pressure Measurement - Minimum
0 oz/sq in
Over-Pressure Limit
25%
Case Color
Black

Dimensions

Case Depth
1.29 in
Nominal Dial Diameter
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.58 in
Process Connection Size
1/4 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products