Pressure Gauge, 3.61" dia.

  • Mfr # 914D04
  • Zoro # G124146995
product price: 
$
37.39
/ea

Key Features

Nominal Dial Diameter
3 1/2 in
Process Connection Gender
Male
Freeze Resistant Movement
No
Sensor Material
316 Stainless Steel
Includes Calibration Certificate
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
914D04
Zoro #
G124146995
UPC #
-
Country of Origin
China

Dimensions

Nominal Dial Diameter
3 1/2 in
Case Diameter
3.61 in
Case Depth
1.29 in
Manufacturer Warranty Length
1 yr
Process Connection Size
1/4 in

Details

Process Connection Gender
Male
Freeze Resistant Movement
No
Sensor Material
316 Stainless Steel
Includes Calibration Certificate
No
Removable Bezel
Yes
Socket Material
316L Stainless Steel
Bezel Gasket Material
Silicone
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100
Resistance Properties
Dust Resistant
Lens Material
Polycarbonate
Accuracy
+/-1.5%
Operating Temperature - Maximum
150 Degrees F
Liquid-Filled Case
Yes
Pressure Range Type
Pressure
Primary Scale Numeric Increments
10
Primary Scale Units
psi
Sensor Type
Bourdon Tube
Case Material
304 Stainless Steel
Field Fillable
No
Scale Type
Single
Process Connection Type
NPT
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Dial Face Material
Aluminum
Operating Temperature - Minimum
0 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Connection Location
Bottom
Pointer Color
Black
Item
Pressure Gauge
Cleaned for Oxygen Service
No
Bezel Material
Bayonet
Over-Pressure Limit
25%
Blowout Safety Back
Yes
Includes Vent Plug
Yes
Case Color
Metallic
Case Liquid
Glycerin
IP Rating
IP65
Bezel Mounting Type
Bayonet
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Color
Black
Primary Scale Minor Graduations
1
Panel-Mountable
No

Description

Pressure Gauge, Accuracy +/-1.5 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material 316L Stainless Steel, Sensor Material 316 Stainless Steel, Accuracy Grade ASME B40.100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews