Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Hose Reel, 250 Ft Cap

  • Mfr # AR151

  • Zoro # G3459251


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in
Outlet
3/8 in
Material
Stainless Steel
Max. Pressure
5,000 psi
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR151
Zoro #
G3459251
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Length
18 in
Mounting Hole Center to Center Height
6 in
Handle Length
6 in
Mount Base Width
12 3/4 in
Swivel Outlet Thread Size
3/8 in
Overall Height
18 in
Mounting Hole Center to Center Width
11 in
Mount Hole Diameter
3/8 in
Reel Diameter
6 in
Overall Dimensions
18 in L x 18 in W x 18 in H
Overall Width
18 in
Swivel Outlet Size
3/8 in
Reel Width
12 in
Mount Base Height
7 in
Swivel Inlet Thread Size
3/8 in
Swivel Inlet Size
3/8 in
Overall Length
18 in

Details

Item
Hand Crank Hose Reel
Inlet
3/8 in
Outlet
3/8 in
Material
Stainless Steel
Max. Pressure
5,000 psi
Mount
Surface
Hose Capacity
250 ft (3/8 in I.D.)
Max. Fluid Temp.
400 Degrees F
Includes
Mounting Bracket
Weight
28 lb
Base Motion Type
Stationary
Maximum Operating Temperature
400 Degrees F
Seal Material
Nitrile
Hose Reel Primary Application
Pressure Washer
Number of Mount Holes
8
Hose Reel Type
Wall Mount Hose Reel
Includes Leader Hose
Yes
Swivel Inlet Gender
Female
Swivel Outlet Type
NPT
Latch Type
Locking, Spring Loaded
Reel Material
Steel
Reel Color
Silver
Features
Stainless Steel Construction
Swivel Inlet Type
NPT
Swivel Material
Stainless Steel
Includes Hose
No
Drive Type
Hand Crank
For Dual Hose
No
Fasteners Included
No
Maximum Operating Pressure
5,000 psi
Minimum Operating Temperature
35 Degrees F
Swivel Outlet Gender
Female
Enclosed
No
Includes Gooseneck
Yes
Bearing Construction
Dual Needle

Description

Hand Crank Hose Reel, Pressure Washer, Hose Capacity 250 ft (3/8 in I.D.), 5,000 psi, Overall Height 18 in, Overall Length 18 in, Overall Width 18 in, Reel Material Steel, Drive Type Hand Crank, Enclosed No, Includes Hose No, Reel Color Silver, Includes Gooseneck Yes, Hose Reel Type Wall Mount Hose Reel, Swivel Material Stainless Steel, Swivel Outlet Gender Female, Swivel Outlet Size 3/8 in, Swivel Outlet Thread Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.