This item is Discontinued.

Zoro Select Pressure Washer Nozzle Kit, 3.0 gpm PWNKIT030

Pressure Washer Nozzle Kit, 3.0 gpm (Discontinued)

  • Mfr # PWNKIT030
  • Zoro # G8065228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWNKIT030
Zoro #
G8065228
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
3
Orifice Size
0.25 in
Inlet Diameter
1/4 in

Details

Nozzle Spray Angle
0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 65 Degrees
Item
Pressure Washer Nozzle Kit,3.0 gpm
Material
Brass, Stainless Steel
GPM @ 5000 PSI
3.5 gpm
Includes
15 Deg Yellow Stainless Steel Nozzle Tip, 25 Deg Green Stainless Steel Nozzle Tip, 40 Deg White Stainless Steel Nozzle Tip, 5 Pack 0 Deg Red Stainless Steel Nozzle Tip, 65 Deg Brass Soap Nozzle
Max. Pressure
5,000 psi
Inlet
1/4" Quick Connect
Product Type
Nozzle Kit
Color
Green, Red, White, Yellow
Operating Pressure - Maximum
5,000 psi

Description

Pressure Washer Nozzle Kit,3.0 gpm, Nozzle Size 3, Max. Pressure 5,000 psi, Inlet 1/4 In. Quick Connect, Material Brass, Stainless Steel, Orifice Size 0.25 in, Nozzle Spray Angle 0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 65 Degrees , GPM @ 5000 PSI 3.5 gpm, Includes 15 Deg Yellow Stainless Steel Nozzle Tip, 25 Deg Green Stainless Steel Nozzle Tip, 40 Deg White Stainless Steel Nozzle Tip, 5 Pack 0 Deg Red Stainless Steel Nozzle Tip, 65 Deg Brass Soap Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.