Pressure Washer Spray Gun, 6 in L, 4000 psi Max. Pressure, 7 gpm Max Flow, 3/8 in FNPT
Mfr # 5101
Zoro # G6395999
product price:Â $27.59
/eaKey Features
Inlet
3/8 in FNPT
Outlet
1/4 in FNPT
Material
Brass, Plastic
Max. Pressure
4,000 psi
Length
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5101
Zoro #
G6395999
UPC #
851243751019
Country of Origin
China
Dimensions
Length
6 in
Overall Length
6 in
Inlet Diameter
3/8 in
Outlet Diameter
1/4 in
Details
Item
Pressure Washer Spray Gun
Inlet
3/8 in FNPT
Outlet
1/4 in FNPT
Material
Brass, Plastic
Max. Pressure
4,000 psi
Max. Fluid Temp.
320 Degrees F
Max. Flow
7 gpm
For Use With
Pressure Washers
Product Type
Spray Gun
Outlet Gender
Female
Fluid Temperature - Maximum
320 Degrees F
Pressure - Maximum
4,000 psi
Flow - Maximum
7 gpm
Inlet Gender
Female
Description
Pressure Washer Spray Gun, Length 6 in, Max. Pressure 4,000 psi, Max. Flow 7 gpm, Inlet 3/8 in FNPT, Outlet 1/4 in FNPT, Max. Fluid Temp. 320 Degrees F, Material Brass, Plastic, Includes Not Applicable, For Use With Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.