Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Spray Gun, 5800 psi, L-7"

  • Mfr # ML955

  • Zoro # G111903594


product price: $45.15
/ea

Key Features

Material
Brass
Overall Length
7 in
For Use With
Pressure Washers
Inlet Diameter
3/8 in
Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML955
Zoro #
G111903594
UPC #
192216401709
Country of Origin
Italy

Dimensions

Overall Length
7 in
Inlet Diameter
3/8 in
Outlet Diameter
1/4 in

Details

Material
Brass
Item
Pressure Washer Spray Gun
For Use With
Pressure Washers
Inlet Gender
Female
Pressure - Maximum
5,800 psi
Flow - Maximum
10.6 gpm
Product Type
Spray Gun
Outlet Gender
Female
Fluid Temperature - Maximum
320 Degrees F

Description

Trigger gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.