Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propeller, 4 In Dia x 1/2 In, 316 SS

  • Mfr # 32V143

  • Zoro # G4974916


product price: $62.69
/ea

Key Features

For Use With
32V131, 32V133
Includes
Set Screws
Type
316 Stainless Steel
Material
Stainless Steel
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V143
Zoro #
G4974916
UPC #
190735259726
Country of Origin
China

Dimensions

Overall Diameter
4 in
Overall Length
13/16 in
Blade Diameter
4 in
Bore Diameter
0.5 in

Details

Item
Propeller for 1/2" Shaft
For Use With
32V131, 32V133
Includes
Set Screws
Type
316 Stainless Steel
Material
Stainless Steel
Product Type
Propeller
Pitch Type
Machine Pitch
Rotation
Right Hand
Pitch Angle
19 Degrees
Number of Blades
3
Material Grade
316

Description

Propeller, Blade Diameter 4 in, Bore Diameter 0.5 in, Material Stainless Steel, Number of Blades 3, Pitch Angle 19 Degrees , Pitch Type Machine Pitch, Rotation Right Hand, Material Grade 316

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.