Shop ZORO SELECT
See all product information
Protection Plate, Kick/Stretcher, 8" H
Mfr # 18-8x34-050-BTAL
Zoro # G4792057
product price:Â $56.15
/eaKey Features
Kick Plate Type
Kick/Stretcher
Height
8 in
Width
34 in
Finish
Brass Plated
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18-8x34-050-BTAL
Zoro #
G4792057
UPC #
-
Country of Origin
China
Dimensions
Height
8 in
Width
34 in
Thickness
0.06 in
Overall Height
8 in
Overall Width
34 in
Details
Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Brass Plated
Material
Aluminum
Hardware
Included
Protection Plate Type
Kick, Stretch
Includes Hardware
Hardware Included
Description
Door Kick Plate, Kick/Stretcher, Height 8 in, Width 34 in, Brass Plated Finish, Material Aluminum, Thickness 0.06 in, Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.