Zoro Homepage

Protective Leg Tip, SlipOn, Rd, 15/64", PK10

  • Mfr # CTB 14B

  • Zoro # G7550173


product price: $4.39
/pk 10, $0.44/ea

Key Features

For Use With
Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
Shape
Circle
Floor Surface Type
Carpet, Hard Surfaces, Vinyl
Color
Black
Leg Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB 14B
Zoro #
G7550173
UPC #
-
Country of Origin
China

Dimensions

Leg Outside Dia.
1/4 in
Dia.
15/64 in
Height
13/16 in
Overall Height
7/8 in
For Leg Diameter - Maximum
1/4 in
Overall Diameter
43/64 in

Description

Furniture Protective Leg Tips, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Slip-On, Shape Circle, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1/4 in, Dia. 15/64 in, Primary Furniture Tip Color Black, Cap Type Straight, Height 13/16 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 Z1= Shore A 65 +/-10 Z2=SBR, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.