Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Leg Tip, SlipOn, Rd, 47/64", PK10

  • Mfr # LTB18BE

  • Zoro # G7624355


product price: $6.95
/pk 10, $0.70/ea

Key Features

Shape
Circle
For Use With
Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
Floor Surface Type
Hard Surfaces
Color
Black
Leg Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB18BE
Zoro #
G7624355
UPC #
-
Country of Origin
China

Dimensions

Leg Outside Dia.
3/4 in
Dia.
47/64 in
Height
1 3/8 in
Overall Height
1 3/8 in
Overall Diameter
3/4 in
For Leg Diameter - Maximum
23/32 in

Details

Item
Furniture Protective Leg Tips
Shape
Circle
For Use With
Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors
Floor Surface Type
Hard Surfaces
Color
Black
Primary Furniture Tip Color
Black
Primary Furniture Tip Material
Rubber
Furniture Tip Attachment Method
Slip-On
Standards
ASTM D2000 M2AA606 C12 Z1= Shore A 65 +/-10 Z2=EPDM
Cap Type
Straight
Furniture Tip Cushion Material
No Cushion
Weight Capacity
Not Rated
Structural Material
Rubber
ASTM D2000 Standards
ASTM D2000 M2AA606 C12 Z1 = Shore A 65 +/- 10 Z2 = EPDM
For Floor Surface
Hard Floors
Product Type
Furniture Leg Tips
Attachment Method
Slip-On
Leg Angle
Straight
Pad Material
EPDM

Description

Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Circle, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 3/4 in, Dia. 47/64 in, Primary Furniture Tip Color Black, Cap Type Straight, Height 1 3/8 in, For Use With Legs of Chairs, Canes, Crutches, or Other Equipment to Gain Traction and Protect Your Floors, Standards ASTM D2000 M2AA606 C12 Z1= Shore A 65 +/-10 Z2=EPDM, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.