Protector Plate, White, Dia. 3-4/5 In.
Mfr # 1XNK3
Zoro # G0482885
product price: $5.15
/eaKey Features
Material
PVC Plastic
Color
White
Finish
Unfinished
Overall Dia.
3 4/5 in
Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XNK3
Zoro #
G0482885
UPC #
190735418932
Country of Origin
China
Dimensions
Overall Dia.
3 4/5 in
Overall Diameter
3 13/16 in
Details
Item
Door Knob Wall Guard
Material
PVC Plastic
Color
White
Finish
Unfinished
Mounting Style
Adhesive
Projection
9/16 in
Includes Hardware
Hardware Not Included
Description
Door Knob Wall Guard, 3 4/5 in Overall Dia., Material PVC Plastic, Color White, Projection 9/16 in, Mounting Style Adhesive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.