Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prtbl Yrd Ramp, 25000lb, 36ftLx70inWx69inH

  • Mfr # 25SYS7036L

  • Zoro # G2220340


product price: $21,332.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
25,000 lb
Overall Length
36 ft
Overall Width
70 in
Side Rail Height
8 in
Usable Width
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25SYS7036L
Zoro #
G2220340
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 ft
Overall Width
70 in
Side Rail Height
8 in
Usable Width
64 in
Lowered Height
33 in
Raised Height
67 in
Service Height - Maximum
67 in
Service Height - Minimum
33 in
Material Thickness
1/4 in
Apron Length
30 in
Retracted Length
36 ft

Details

Item
Portable Yard Ramp
Load Capacity
25,000 lb
Material
Steel
Includes
16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Deck
Steel Grating
End Style
Apron
Side Rail Type
Raised
Color
Blue, Gray
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
25,000 lb
Product Type
Yard Ramp

Description

Prtbl Yrd Ramp,25000lb,36ftLx70inWx69inH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.