Zoro Homepage

PSA Sanding Disc, Coated, 5" dia., 150 Grit

  • Mfr # 05539520264

  • Zoro # G5110408


product price: $0.73
/ea

Key Features

Grit
P150
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05539520264
Zoro #
G5110408
UPC #
055395202645
Country of Origin
Canada

Dimensions

Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Grit
P150
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Series
B0912DO
Abrasive Type
Coated
Abrasive Grit
150 / P150
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Weight
B
Color
Red
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load, Tear
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Medium, Grit P150, Overall Diameter 5 in, Series B0912DO, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.