PTFE Balls, 0.375"Dia, Off-White, PK200
Mfr # BALLTFE.375V-200PK
Zoro # G616181046
product price: $288.99
/pk 200, $1.44/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Material
PTFE
Rockwell Hardness
25 HRR
Shore Hardness
50 Shore D
Plastic Density
0.075 lb/cu in
Shape
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLTFE.375V-200PK
Zoro #
G616181046
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Diameter
3/8 in
Plastic Diameter Tolerance
+/-0.0005 in
Details
Item
PTFE Balls
Material
PTFE
Rockwell Hardness
25 HRR
Shore Hardness
50 Shore D
Plastic Density
0.075 lb/cu in
Shape
Ball
Color
Off-White
Friction Coefficient
0.05
Impact Strength
3.5 ft-lb/in
Plastic Clarity
Opaque
Wear Rate
2.78 x 10^-3 cu mm/N-m
Maximum Temperature
500 Degrees F
Tensile Strength
1,900 psi
Water Absorption
0.02 %
FDA Compliance
21 CFR 177.1550
Description
PTFE Balls, PTFE, Plastic Diameter 3/8 in, Tensile Strength 1,900 psi, Impact Strength 3.5 ft-lb/in, Plastic Diameter Tolerance +/-0.0005 in, Off-White, Friction Coefficient 0.05, Plastic Clarity Opaque, 0.075 lb/cu in, Water Absorption 0.02 Percent, Maximum Temperature 500 Degrees F, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.