Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 1ftx2", 0.75"T, Off-White

  • Mfr # PS-PTFE-GF-98

  • Zoro # G4373016


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-98
Zoro #
G4373016
UPC #
193005006228
Country of Origin
China

Dimensions

Length
1 ft
Width
2 in
Thickness
0.750 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.75 in
Nominal Size
2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in

Details

Item
PTFE Bar
Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Tensile Strength
2,500 psi
Durometer
Shore D60
Standards
UL 94 HB
Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
2.5 ft-lb/in
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.08 lb/cu in
Friction Coefficient
0.08
Machinability
100 %
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Hardness
60D
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.064/-0.019 in
Friction Rating
Very Slippery
Wear Factor
Excellent
UV Resistant
Yes
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Medium
Minimum Temperature
-290 Degrees F
Impact Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption
0.02 %
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Weight
1.44 lb
Rockwell Hardness
45 HRM
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Shore Hardness
60 Shore D
Static-Resistant
Not Static-Resistant
Filler Material
Glass
Flexural Modulus
620 MPa
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated

Description

PTFE Bar, PTFE, Glass-Filled, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.75 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.