Zoro Homepage

PTFE Bar, 2ftx0.5", 0.375"T, Black

  • Mfr # PS-PTFEB-79

  • Zoro # G4386395


product price: $26.39
/ea

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-79
Zoro #
G4386395
UPC #
193005000219
Country of Origin
Multiple

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.375 in
Plastic Thickness
0.375 in
Plastic Width
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 24 in L
Plastic Length
24 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D55
Tensile Strength
3,000 psi
Impact Strength Rating
Good
Plastic Hardness Rating
Medium Soft
Wear Factor
Excellent
Impact Strength
3.5 ft-lb/in
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.078 lb/cu in
Minimum Temperature
-290 Degrees F
Machinability
100 %
Friction Coefficient
0.07
Friction Rating
Very Slippery
UV Resistant
Yes
Plastic Thickness Tolerance
+0.036/-0.009 in
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Standards
UL 94 V-0
Water Absorption
0.01 %
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Hardness
55D
Backing Type
No Backing
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Weight
0.36 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
28.5 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Rockwell Hardness
35 HRM
Metal Detectable
Not Metal Detectable

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.