Zoro Homepage

PTFE Bar, 2ftx4", 0.5"T, Off-White

  • Mfr # PS-PTFE-GF-87

  • Zoro # G4376437


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-87
Zoro #
G4376437
UPC #
193005006549
Country of Origin
China

Dimensions

Length
2 ft
Width
4 in
Thickness
0.500 in
Plastic Width
4 in
Nominal Size
4 in W x 24 in L
Plastic Thickness
0.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Bar
Material
PTFE
Color
Off-White
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Standards
UL 94 HB
Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
2,500 psi
Durometer
Shore D60
Temperature Range
-290 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Machinability
100 %
Minimum Temperature
-290 Degrees F
Plastic Hardness
60D
Plastic Density
0.08 lb/cu in
Plastic Hardness Rating
Medium
Impact Strength
2.5 ft-lb/in
Water Absorption
0.02 %
Plastic Thickness Tolerance
+0.013/-0.041 in
Friction Coefficient
0.08
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
UV Resistant
Yes
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Backing Type
No Backing
Filler Material
Glass
UV-Resistant
UV-Resistant
Rockwell Hardness
45 HRM
Wear Rate
Not Rated
Weight
3.84 lb
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
620 MPa
Shore Hardness
60 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated

Description

PTFE Bar, PTFE, Glass-Filled, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Plastic Density 0.08 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.