Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Bar, 4ftx4", 1"T, Black

  • Mfr # PS-PTFEB-161

  • Zoro # G4377435


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PTFEB-161
Zoro #
G4377435
UPC #
193005005801
Country of Origin
Multiple

Dimensions

Length
4 ft
Width
4 in
Thickness
1.000 in
Plastic Width
4 in
Nominal Size
4 in W x 48 in L
Plastic Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Tensile Strength
3,000 psi
Temp. Range
-290 Degrees to 500 Degrees F
Durometer
Shore D55
Impact Strength
3.5 ft-lb/in
Friction Coefficient
0.07
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Clarity
Opaque
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Wear Factor
Excellent
UV Resistant
Yes
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.049/-0.041 in
Plastic Density
0.078 lb/cu in
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Standards
UL 94 V-0
Plastic Hardness Rating
Medium Soft
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Minimum Temperature
-290 Degrees F
Impact Strength Rating
Good
Backing Type
No Backing
UV-Resistant
UV-Resistant
Dielectric Strength
28.5 kV/mm
Rockwell Hardness
35 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Flexural Modulus
400 MPa
Weight
14.98 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

PTFE Bar, PTFE, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.