PTFE Plastic Sheet 24" L x 8" W x 1/16" Thick

  • Mfr # BULK-PS-PTFE-292
  • Zoro # G7846725
product price: 
$
43.59
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.0625 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-292
Zoro #
G7846725
UPC #
193005876562
Country of Origin
Multiple
Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
White
Material
PTFE
Impact Strength
3.5 ft. - lbs./in.
Operating Temp. Range
-290 Degrees to 500 Degrees F
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Tensile Strength
3,000 psi
Thickness Tolerance
(-0" - +0.002")
Plastic Density
0.078 lbs / cu. in.
Grade
Standard
Water Absorption
0.0001
Backing Type
Plain
Water Absorption Rating
Excellent
Shape
Sheet
Plastic Clarity
Opaque
Impact Strength Rating
Good
Plastic Hardness
55D
Friction Coefficient
0.07
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
UV-Resistant
UV-Resistant
Elongation
300%
Minimum Temperature
-290 Degrees F
Metal Detectable
Not Metal Detectable
Machinability
100%
Flexural Modulus
400 MPa
Color
White
Wear Rate
Not Rated
Weight
0.91 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
28.5 kV/mm
Shore Hardness
55 Shore D
Rockwell Hardness
75 HRR
Plastic Thickness Tolerance
+0.004/-0.002 in
Product Form
Sheet
Maximum Temperature
500 Degrees F
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
8"
Plastic Length
24"
Length
24"
Width
8"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & reviews