PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick

  • Mfr # BULK-PS-PTFE-304
  • Zoro # G7851101
product price: 
$
83.59
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.0625 in
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PTFE-304
Zoro #
G7851101
UPC #
193005876579
Country of Origin
Multiple
Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
White
Thickness Tolerance
(-0" - +0.002")
Tensile Strength
3,000 psi
Material
PTFE
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Grade
Standard
Plastic Density
0.078 lbs / cu. in.
Backing Type
Plain
Friction Coefficient
0.07
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Shape
Sheet
Friction Rating
Very Slippery
Plastic Hardness
55D
Water Absorption
0.0001
Elongation
300%
Dielectric Strength
28.5 kV/mm
Flexural Modulus
400 MPa
Color
White
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
Shore Hardness
55 Shore D
Rockwell Hardness
75 HRR
Metal Detectable
Not Metal Detectable
Weight
1.82 lb
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Machinability
100%
Product Form
Sheet
UV-Resistant
UV-Resistant
Plastic Thickness Tolerance
+0.004/-0.002 in
Product Type
Plastic Sheet

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Width
8"
Length
48"
Thickness
1/16"
Length Tolerance
(-1" - +1")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.