Shop ZORO SELECT

PTFE Rod, 0.8125"Dia, 6ftL, White

  • Mfr # BULK-PR-PTFE-153
  • Zoro # G016327495

product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
White
Plastic Density
0.078 lb/cu in
Plastic Clarity
Opaque
Shape
Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PR-PTFE-153
Zoro #
G016327495
UPC #
-
Country of Origin
Multiple
Item
PTFE Rod
Material
PTFE
Color
White
Plastic Density
0.078 lb/cu in
Plastic Clarity
Opaque
Shape
Rod
Water Absorption
0.01 %
Friction Coefficient
0.07
Standards
AMS 3651, FDA, MIL-P-22241 Type II Grade A, UL 94 V-0
Machinability
100 %
Weight
11.237 lb
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
11.6 x 10^-5 in/in/ Degrees F
Shore Hardness
55 Shore D
Impact Strength
3.5 ft-lb/in
Static-Resistant
Not Static-Resistant
Rockwell Hardness
60 HRR
Light Transmission
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Tensile Strength
3,000 psi
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Flexural Modulus
58,015 psi
Dielectric Strength
Not Rated

Dimensions

Plastic Length
6 ft
Plastic Diameter
13/16 in
Plastic Length Tolerance
+7.134/0.000 in
Plastic Diameter Tolerance
+0.004/0.000 in

Description

PTFE Rod, PTFE, Plastic Length 6 ft, Plastic Diameter 13/16 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.