Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Tube, 1ft, 0.5" InDia, 0.75" OutDia

  • Mfr # BULK-PT-PTFE-100

  • Zoro # G400002694


product price: $19.69
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-100
Zoro #
G400002694
UPC #
193005106584
Country of Origin
United States

Dimensions

Length
1 ft
Outside Dia.
3/4 in
Inside Dia.
1/2 in
Wall Thickness
0.13 in
Outside Diameter
3/4 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.013/-0.043 in
Inside Diameter
1/2 in
Outside Diameter Tolerance
+0.065/-0.019 in
Plastic Length
12 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Type
Standard
Tensile Strength (PSI)
3,000 psi
Max. Temp. (F)
500 Degrees F
Wall Thickness Tolerance
+/-0.010 in
Min. Temp. (F)
-290 Degrees F
Tensile Strength
3,000 psi
Maximum Temperature
500 Degrees F
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Friction Rating
Very Slippery
Water Absorption
0.01 %
Friction Coefficient
0.07
Plastic Hardness Rating
Medium Soft
Wear Factor
Excellent
Impact Strength Rating
Good
Minimum Temperature
-290 Degrees F
Plastic Clarity
Opaque
UV Resistant
Yes
Machinability
100 %
Plastic Hardness
55D
Impact Strength
3.5 ft-lb/in
Plastic Density
0.078 lb/cu in
Standards
AMS 3651, MIL-P-22241 Type II Grade A
FDA Compliance
Not FDA Compliant
Shore Hardness
55 Shore D
Flexural Modulus
400 MPa
Rockwell Hardness
20 HRM
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
27 kV/mm
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 1/2 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.