Zoro Homepage

PTFE Tube, 1ft, 1" InDia, 1.5" OutDia

  • Mfr # BULK-PT-PTFE-164

  • Zoro # G700002295


product price: $60.59
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-164
Zoro #
G700002295
UPC #
193005107079
Country of Origin
United States

Dimensions

Length
1 ft
Outside Dia.
1 1/2 in
Wall Thickness
0.25 in
Inside Dia.
1 in
Inside Diameter Tolerance
+0.025/-0.087 in
Inside Diameter
1 in
Outside Diameter
1 1/2 in
Plastic Length Tolerance
-1.000 in
Outside Diameter Tolerance
+0.13/-0.037 in
Plastic Length
12 in

Details

Item
PTFE Tube Stock
Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Type
Standard
Tensile Strength (PSI)
3,000 psi
Wall Thickness Tolerance
Not Rated
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Impact Strength
3.5 ft-lb/in
Water Absorption
0.01 %
Maximum Temperature
500 Degrees F
Plastic Hardness
55D
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Minimum Temperature
-290 Degrees F
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Plastic Density
0.078 lb/cu in
Impact Strength Rating
Good
Friction Coefficient
0.07
Machinability
Not Rated
Tensile Strength
3,000 psi
Standards
AMS 3651, MIL-P-22241 Type II Grade A
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Dielectric Strength
27 kV/mm
Rockwell Hardness
20 HRM
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
400 MPa

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/2 in, Inside Diameter 1 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.