Zoro Homepage

PTFE Tube, 2ft, 0.875" InDia, 1" OutDia

  • Mfr # BULK-PT-PTFE-129

  • Zoro # G000002735


product price: $54.59
/ea

Key Features

Material
PTFE
Color
White
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PTFE-129
Zoro #
G000002735
UPC #
193005106836
Country of Origin
United States

Dimensions

Length
2 ft
Wall Thickness
0.06 in
Outside Dia.
1 in
Inside Dia.
7/8 in
Plastic Length Tolerance
-1.000 in
Outside Diameter
1 in
Inside Diameter
7/8 in
Inside Diameter Tolerance
+0.022/-0.076 in
Outside Diameter Tolerance
+0.087/-0.025 in
Plastic Length
24 in

Description

PTFE Tube Stock, PTFE, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 in, Inside Diameter 7/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.