Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Roll, 80A, 10'x36"x1mm, Amber

  • Mfr # BULK-RS-P80-105

  • Zoro # G502583510


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Amber
Backing Type
Adhesive
Durometer
80A
Elongation
690 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-105
Zoro #
G502583510
UPC #
193005947774
Country of Origin
China

Dimensions

Overall Length
10 ft
Overall Thickness
1 mm
Overall Width
36 in

Details

Item
Rubber Roll
Material
Polyurethane
Color
Amber
Backing Type
Adhesive
Durometer
80A
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
Oil Resistance
Fair
Compression Set
10 %
Minimum Adhesive Temperature
-30 Degrees F
Density
1.25 g/cc
Weather Resistance
Fair
Abrasion Resistance
Good
Shape
Roll
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.200 mm
Maximum Temperature
250 Degrees F
Texture
Smooth
Water Resistance
Good
Tensile Strength
3,000 psi
Tear Strength
100 N/mm
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-45 Degrees F

Description

Polyurethane Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.