Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Roll, 80A, 10'x36"x3mm, Amber

  • Mfr # BULK-RS-P80-60

  • Zoro # G902583547


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Amber
Backing Type
Non-Adhesive
Elongation
690 %
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-60
Zoro #
G902583547
UPC #
193005947477
Country of Origin
China

Dimensions

Overall Thickness
3 mm
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Polyurethane
Color
Amber
Backing Type
Non-Adhesive
Elongation
690 %
Grade
Standard
Standards
ASTM D2000 BG 821
Durometer
80A
Compression Set
10 %
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.400 mm
Tensile Strength
3,000 psi
Abrasion Resistance
Good
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Weather Resistance
Fair
Texture
Smooth
Tear Strength
100 N/mm
Oil Resistance
Fair
Density
1.25 g/cc
Shape
Roll

Description

Polyurethane Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.