PU Rubber Rod, 1 1/8 in x 12 in, 80A, Amber
Mfr # BULK-RR-P80-136
Zoro # G602587067
product price: $49.19
/eaKey Features
Color
Amber
Overall Length Tolerance
+0.250 in/-0.000 in
Material
Polyurethane
Diameter Tolerance
+0.020 in/-0.010 in
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P80-136
Zoro #
G602587067
UPC #
193005952457
Country of Origin
United States
Dimensions
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
12 in
Diameter
1 1/8 in
Details
Item
Polyurethane Rod
Color
Amber
Material
Polyurethane
Water Resistance
Good
Elongation
460 %
Grade
Standard
Minimum Temperature
0 Degrees F
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Clarity
Semi-Clear
Density
1.23 g/cc
Oil Resistance
Fair
Tear Strength
65 N/mm
Chemical Resistance
Fair
Tensile Strength
5,600 psi
Abrasion Resistance
Good
Compression Set
25 %
Durometer
80A
Shape
Rod
Description
Semi-Clear Amber Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.