Zoro Homepage

PU Rubber Rod, 1 in x 4 ft, 95A, Black

  • Mfr # BULK-RR-P95-7

  • Zoro # G802587461


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Water Resistance
Good
Tear Strength
87 N/mm
Overall Length Tolerance
+0.250 in/-0.000 in
Clarity
Opaque
Durometer
95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-7
Zoro #
G802587461
UPC #
193005886493
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1 in

Details

Water Resistance
Good
Tear Strength
87 N/mm
Clarity
Opaque
Durometer
95A
Elongation
350 %
Minimum Temperature
0 Degrees F
Color
Black
Item
Polyurethane Rod
Chemical Resistance
Fair
Material
Polyurethane
Compression Set
32 %
Oil Resistance
Fair
Shape
Rod
Grade
Standard
Abrasion Resistance
Good
Density
1.2 g/cc
Weather Resistance
Fair
Tensile Strength
5,600 psi
Maximum Temperature
200 Degrees F

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.