Zoro Homepage

PU Rubber Rod, 1/2 in x 24 in, 80A, Amber

  • Mfr # BULK-RR-P80-115

  • Zoro # G402587182


product price: $40.29
/ea

Key Features

Color
Amber
Density
1.23 g/cc
Tensile Strength
5,600 psi
Diameter Tolerance
+0.020 in/-0.010 in
Durometer
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-115
Zoro #
G402587182
UPC #
193005951252
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Diameter
1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
24 in

Details

Item
Polyurethane Rod
Color
Amber
Density
1.23 g/cc
Tensile Strength
5,600 psi
Durometer
80A
Tear Strength
65 N/mm
Water Resistance
Good
Maximum Temperature
200 Degrees F
Oil Resistance
Fair
Chemical Resistance
Fair
Material
Polyurethane
Compression Set
25 %
Elongation
460 %
Clarity
Semi-Clear
Abrasion Resistance
Good
Shape
Rod
Weather Resistance
Fair
Minimum Temperature
0 Degrees F
Grade
Standard

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.