Zoro Homepage

PU Rubber Rod, 2 1/2 in x 24 in, 80A, Amber

  • Mfr # BULK-RR-P80-126

  • Zoro # G502586955


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Shape
Rod
Chemical Resistance
Fair
Material
Polyurethane
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-126
Zoro #
G502586955
UPC #
193005951863
Country of Origin
United States

Dimensions

Overall Length
24 in
Diameter Tolerance
+0.025 in/-0.013 in
Diameter
2 1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Item
Polyurethane Rod
Color
Amber
Shape
Rod
Chemical Resistance
Fair
Material
Polyurethane
Tear Strength
65 N/mm
Minimum Temperature
0 Degrees F
Clarity
Semi-Clear
Water Resistance
Good
Durometer
80A
Weather Resistance
Fair
Tensile Strength
5,600 psi
Density
1.23 g/cc
Compression Set
25 %
Oil Resistance
Fair
Grade
Standard
Abrasion Resistance
Good
Elongation
460 %
Maximum Temperature
200 Degrees F

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.