Zoro Homepage

PU Rubber Rod, 2 1/4 in x 24 in, 95A, Black

  • Mfr # BULK-RR-P95-45

  • Zoro # G602586817


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Water Resistance
Good
Diameter Tolerance
+0.024 in/-0.012 in
Chemical Resistance
Fair
Overall Length
24 in
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-45
Zoro #
G602586817
UPC #
193005929220
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.024 in/-0.012 in
Overall Length
24 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter
2 1/4 in

Details

Water Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair
Clarity
Opaque
Material
Polyurethane
Oil Resistance
Fair
Shape
Rod
Color
Black
Density
1.2 g/cc
Tensile Strength
5,600 psi
Grade
Standard
Maximum Temperature
200 Degrees F
Item
Polyurethane Rod
Compression Set
32 %
Elongation
350 %
Durometer
95A
Tear Strength
87 N/mm
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.