PU Rubber Rod, 2 1/4 in x 4 ft, 80A, Black
Mfr # BULK-RR-P80-13
Zoro # G202587382
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Oil Resistance
Fair
Abrasion Resistance
Good
Tear Strength
65 N/mm
Compression Set
25 %
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P80-13
Zoro #
G202587382
UPC #
193005950545
Country of Origin
United States
Dimensions
Diameter
2 1/4 in
Overall Length
4 ft
Diameter Tolerance
+0.024 in/-0.012 in
Overall Length Tolerance
+0.250 in/-0.000 in
Details
Oil Resistance
Fair
Abrasion Resistance
Good
Tear Strength
65 N/mm
Compression Set
25 %
Grade
Standard
Weather Resistance
Fair
Minimum Temperature
0 Degrees F
Elongation
460 %
Color
Black
Clarity
Opaque
Material
Polyurethane
Chemical Resistance
Fair
Tensile Strength
5,600 psi
Shape
Rod
Item
Polyurethane Rod
Durometer
80A
Maximum Temperature
200 Degrees F
Density
1.23 g/cc
Water Resistance
Good
Description
Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.