Zoro Homepage

PU Rubber Rod, 2 in x 36 in, 75D, Black

  • Mfr # BULK-RR-P75-28

  • Zoro # G302587169


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P75-28
Zoro #
G302587169
UPC #
193005928469
Country of Origin
United States

Dimensions

Overall Length
36 in
Diameter Tolerance
+0.020 in/-0.010 in
Diameter
2 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Weather Resistance
Fair
Density
1.2 g/cc
Shape
Rod
Tensile Strength
7,500 psi
Material
Polyurethane
Tear Strength
166 N/mm
Color
Black
Item
Polyurethane Rod
Oil Resistance
Fair
Durometer
75D
Water Resistance
Good
Elongation
230 %
Clarity
Opaque
Maximum Temperature
200 Degrees F
Grade
Standard

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.