PU Rubber Rod, 2 in x 4 ft, 80A, Amber
Mfr # BULK-RR-P80-92
Zoro # G302587121
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Diameter Tolerance
+0.020 in/-0.010 in
Material
Polyurethane
Tear Strength
65 N/mm
Chemical Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RR-P80-92
Zoro #
G302587121
UPC #
193005930400
Country of Origin
United States
Dimensions
Diameter
2 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
4 ft
Details
Item
Polyurethane Rod
Color
Amber
Material
Polyurethane
Tear Strength
65 N/mm
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Durometer
80A
Grade
Standard
Abrasion Resistance
Good
Weather Resistance
Fair
Oil Resistance
Fair
Density
1.23 g/cc
Minimum Temperature
0 Degrees F
Shape
Rod
Compression Set
25 %
Elongation
460 %
Clarity
Semi-Clear
Water Resistance
Good
Tensile Strength
5,600 psi
Description
Semi-Clear Amber Polyurethane Rubber Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.