Zoro Homepage

PU Rubber Rod, 2 in x 6 in, 40A, Black

  • Mfr # BULK-RR-P40-76

  • Zoro # G602587272


product price: $69.49
/ea

Key Features

Chemical Resistance
Fair
Color
Black
Oil Resistance
Fair
Elongation
600 %
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-76
Zoro #
G602587272
UPC #
193005948108
Country of Origin
United States

Dimensions

Overall Length
6 in
Diameter
2 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Chemical Resistance
Fair
Color
Black
Oil Resistance
Fair
Elongation
600 %
Tear Strength
21 N/mm
Maximum Temperature
200 Degrees F
Density
1.2 g/cc
Water Resistance
Good
Material
Polyurethane
Grade
Standard
Compression Set
5 %
Tensile Strength
2,100 psi
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Shape
Rod
Clarity
Opaque
Item
Polyurethane Rod
Weather Resistance
Fair
Durometer
40A

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.