Zoro Homepage

PU Rubber Rod, 3 in x 6 in, 95A, Amber

  • Mfr # BULK-RR-P95-159

  • Zoro # G302587510


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Minimum Temperature
0 Degrees F
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Diameter Tolerance
+0.030 in/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P95-159
Zoro #
G302587510
UPC #
193005933050
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.030 in/-0.015 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
6 in
Diameter
3 in

Details

Item
Polyurethane Rod
Color
Amber
Minimum Temperature
0 Degrees F
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair
Tear Strength
87 N/mm
Density
1.2 g/cc
Material
Polyurethane
Oil Resistance
Fair
Shape
Rod
Tensile Strength
5,600 psi
Grade
Standard
Water Resistance
Good
Abrasion Resistance
Good
Durometer
95A
Compression Set
32 %
Clarity
Semi-Clear
Elongation
350 %

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.