Zoro Homepage

PU Rubber Rod, 3/8 in x 36 in, 40A, Black

  • Mfr # BULK-RR-P40-18

  • Zoro # G002587162


product price: $51.49
/ea

Key Features

Shape
Rod
Overall Length Tolerance
+0.250 in/-0.000 in
Density
1.2 g/cc
Diameter Tolerance
+0.020 in/-0.010 in
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-18
Zoro #
G002587162
UPC #
193005959494
Country of Origin
United States

Dimensions

Diameter
3/8 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
36 in

Details

Shape
Rod
Item
Polyurethane Rod
Density
1.2 g/cc
Weather Resistance
Fair
Elongation
600 %
Grade
Standard
Material
Polyurethane
Durometer
40A
Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Compression Set
5 %
Abrasion Resistance
Good
Color
Black
Maximum Temperature
200 Degrees F
Tensile Strength
2,100 psi
Tear Strength
21 N/mm
Oil Resistance
Fair
Water Resistance
Good
Clarity
Opaque

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.