Zoro Homepage

PU Rubber Rod, 4 in x 4 ft, 40A, Black

  • Mfr # BULK-RR-P40-16

  • Zoro # G202587153


product price: $1,328.99
/ea
Free Shipping & Returns

Key Features

Density
1.2 g/cc
Overall Length
4 ft
Clarity
Opaque
Shape
Rod
Durometer
40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P40-16
Zoro #
G202587153
UPC #
193005959470
Country of Origin
United States

Dimensions

Overall Length
4 ft
Diameter Tolerance
+0.040 in/-0.020 in
Diameter
4 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Density
1.2 g/cc
Clarity
Opaque
Shape
Rod
Durometer
40A
Item
Polyurethane Rod
Oil Resistance
Fair
Abrasion Resistance
Good
Grade
Standard
Weather Resistance
Fair
Tear Strength
21 N/mm
Minimum Temperature
0 Degrees F
Elongation
600 %
Tensile Strength
2,100 psi
Compression Set
5 %
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Material
Polyurethane
Color
Black
Water Resistance
Good

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.