PU Rubber Rod, 4 in x 6 in, 80A, Amber

  • Mfr # BULK-RR-P80-160
  • Zoro # G102587314
product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Amber
Durometer
80 A
Tensile Strength
5,600 psi
Shape
Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RR-P80-160
Zoro #
G102587314
UPC #
193005930936
Country of Origin
United States

Dimensions

Overall Length
6 in
Diameter
4 in
Diameter Tolerance
+0.04 in/-0.02 in
Overall Length Tolerance
+0.25 in/0 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Polyurethane Rod
Material
Polyurethane
Color
Amber
Durometer
80 A
Tensile Strength
5,600 psi
Shape
Rod
Tear Strength
65 N/mm
Minimum Temperature
0 Degrees F
Compression Set
25 %
Chemical Resistance
Fair
Density
1.23 g/cc
Water Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Fair
Oil Resistance
Fair
Grade
Standard
Maximum Temperature
200 Degrees F
Elongation
460 %
Clarity
Translucent
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil
Shell Material
Polyurethane
Wire Color
Amber

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & reviews