Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Rubber Rod, 5/8 in x 6 in, 80A, Black

  • Mfr # BULK-RR-P80-68

  • Zoro # G302587701


product price: $21.69
/ea

Key Features

Tensile Strength
5,600 psi
Weather Resistance
Fair
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Elongation
460 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-68
Zoro #
G302587701
UPC #
193005886189
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
6 in
Diameter
5/8 in

Details

Tensile Strength
5,600 psi
Weather Resistance
Fair
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Elongation
460 %
Shape
Rod
Tear Strength
65 N/mm
Density
1.23 g/cc
Grade
Standard
Compression Set
25 %
Item
Polyurethane Rod
Oil Resistance
Fair
Water Resistance
Good
Material
Polyurethane
Durometer
80A
Color
Black
Clarity
Opaque
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F

Description

Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.