Zoro Homepage

PU Rubber Rod, 7/8 in x 6 in, 80A, Amber

  • Mfr # BULK-RR-P80-150

  • Zoro # G702587301


product price: $26.29
/ea

Key Features

Color
Amber
Elongation
460 %
Grade
Standard
Diameter Tolerance
+0.020 in/-0.010 in
Durometer
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RR-P80-150
Zoro #
G702587301
UPC #
193005887995
Country of Origin
United States

Dimensions

Diameter
7/8 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
6 in

Details

Item
Polyurethane Rod
Color
Amber
Elongation
460 %
Grade
Standard
Durometer
80A
Tensile Strength
5,600 psi
Abrasion Resistance
Good
Compression Set
25 %
Material
Polyurethane
Shape
Rod
Weather Resistance
Fair
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Tear Strength
65 N/mm
Density
1.23 g/cc
Water Resistance
Good
Maximum Temperature
200 Degrees F
Oil Resistance
Fair
Clarity
Semi-Clear

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.