Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Sheet, 60A, 5'x36"x3/16", Amber

  • Mfr # BULK-RS-P60-229

  • Zoro # G4810843


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-229
Zoro #
G4810843
UPC #
193005408039
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.1875 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
450 %
Finish
Smooth
Standards
ASTM D2000 GE 306
Grade
High Strength
Material
Polyurethane
Color
Amber
Max. Temp. (F)
180 Degrees F
Thickness Tolerance
+/-0.022 in
Tensile Strength
3,000 psi
Oil Resistance
Fair
Maximum Temperature
180 Degrees F
Shape
Sheet
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Weather Resistance
Fair
Tear Strength
50 N/mm
Minimum Temperature
-20 Degrees F
Texture
Smooth
Density
1.25 g/cc
Adhesive Type
Plain Backing
Compression Set
25 %

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Amber, Durometer 60 Shore A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.