Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Sheet, 80A, 24"x12"x2mm, Amber

  • Mfr # BULK-RS-P80-46

  • Zoro # G402582408


product price: $38.59
/ea

Key Features

Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-46
Zoro #
G402582408
UPC #
193005934842
Country of Origin
China

Dimensions

Overall Thickness
2 mm
Overall Length
24 in
Overall Width
12 in

Details

Item
Rubber Sheet
Durometer
80A
Backing Type
Non-Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
Tear Strength
100 N/mm
Material
Polyurethane
Thickness Tolerance
+/-0.300 mm
Abrasion Resistance
Good
Shape
Sheet
Adhesive Type
Plain Backing
Density
1.25 g/cc
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Weather Resistance
Fair
Texture
Smooth
Maximum Temperature
250 Degrees F
Water Resistance
Good
Compression Set
10 %
Color
Amber
Oil Resistance
Fair
Chemical Resistance
Fair

Description

Polyurethane Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.