Zoro Homepage

PU Sheet, 80A, 36"x36"x2.5mm, Amber

  • Mfr # BULK-RS-P80-102

  • Zoro # G802583623


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Durometer
80A
Backing Type
Adhesive
Elongation
690 %
Standards
ASTM D2000 BG 821
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P80-102
Zoro #
G802583623
UPC #
193005947200
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Thickness
2.5 mm
Overall Length
36 in

Description

Polyurethane Rubbr Sheet,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.