Zoro Homepage

PU Tube, 1 1/2" ID, 3" OD, 12"L, 95A, Black

  • Mfr # BULK-RT-P95-32

  • Zoro # G002587414


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3/4 in
Material
Polyurethane
Color
Black
Chemical Resistance
Fair
Outside Diameter Tolerance
+0.020 in/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P95-32
Zoro #
G002587414
UPC #
193005970055
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Outside Diameter
3 in
Overall Length Tolerance
+0.250 in/-0.000 in
Inside Diameter Tolerance
+0.030 in/-0.015 in
Inside Diameter
1 1/2 in
Overall Length
12 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Color
Black
Chemical Resistance
Fair
Oil Resistance
Fair
Weather Resistance
Fair
Elongation
350 %
Compression Set
32 %
Grade
Standard
Durometer
95A
Minimum Temperature
0 Degrees F
Water Resistance
Good
Shape
Tube
Clarity
Opaque
Tensile Strength
5,600 psi
Tear Strength
87 N/mm
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Density
1.2 g/cc

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.