Zoro Homepage

PU Tube, 1 1/2" ID, 3" OD, 6"L, 95A, Black

  • Mfr # BULK-RT-P95-51

  • Zoro # G002586868


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3/4 in
Material
Polyurethane
Inside Diameter Tolerance
+0.030 in/-0.015 in
Outside Diameter
3 in
Density
1.2 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P95-51
Zoro #
G002586868
UPC #
193005971953
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Inside Diameter Tolerance
+0.030 in/-0.015 in
Outside Diameter
3 in
Overall Length
6 in
Overall Length Tolerance
+0.250 in/-0.000 in
Inside Diameter
1 1/2 in
Outside Diameter Tolerance
+0.020 in/-0.010 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Density
1.2 g/cc
Chemical Resistance
Fair
Durometer
95A
Grade
Standard
Oil Resistance
Fair
Water Resistance
Good
Tensile Strength
5,600 psi
Shape
Tube
Weather Resistance
Fair
Abrasion Resistance
Good
Clarity
Opaque
Color
Black
Tear Strength
87 N/mm
Minimum Temperature
0 Degrees F
Elongation
350 %
Maximum Temperature
200 Degrees F
Compression Set
32 %

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.