Zoro Homepage

PU Tube, 1 1/4" ID, 2" OD, 12"L, 80A, Amber

  • Mfr # BULK-RT-P80-76

  • Zoro # G102586669


product price: $57.39
/ea

Key Features

Wall Thickness
3/8 in
Material
Polyurethane
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Water Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P80-76
Zoro #
G102586669
UPC #
193005972264
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Outside Diameter
2 in
Inside Diameter
1 1/4 in
Overall Length
12 in
Inside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Tear Strength
65 N/mm
Abrasion Resistance
Good
Compression Set
25 %
Minimum Temperature
0 Degrees F
Clarity
Semi-Clear
Durometer
80A
Tensile Strength
5,600 psi
Elongation
460 %
Chemical Resistance
Fair
Grade
Standard
Oil Resistance
Fair
Density
1.23 g/cc
Shape
Tube
Color
Amber

Description

SemiClear Amber Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.