Zoro Homepage

PU Tube, 1 1/4" ID, 2" OD, 36"L, 80A, Amber

  • Mfr # BULK-RT-P80-60

  • Zoro # G502586719


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
3/8 in
Material
Polyurethane
Grade
Standard
Outside Diameter Tolerance
+0.020 in/-0.010 in
Density
1.23 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P80-60
Zoro #
G502586719
UPC #
193005972042
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Outside Diameter
2 in
Overall Length
36 in
Inside Diameter Tolerance
+0.020 in/-0.010 in
Inside Diameter
1 1/4 in

Details

Material
Polyurethane
Item
Polyurethane Tube
Grade
Standard
Density
1.23 g/cc
Tensile Strength
5,600 psi
Compression Set
25 %
Durometer
80A
Elongation
460 %
Shape
Tube
Color
Amber
Weather Resistance
Fair
Clarity
Semi-Clear
Water Resistance
Good
Chemical Resistance
Fair
Oil Resistance
Fair
Maximum Temperature
200 Degrees F
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Tear Strength
65 N/mm

Description

SemiClear Amber Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.