Zoro Homepage

PU Tube, 1 1/4" ID, 2.5" OD, 36"L, 95A, Amber

  • Mfr # BULK-RT-P95-63

  • Zoro # G302587114


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1/2 in
Material
Polyurethane
Tensile Strength
5,600 psi
Outside Diameter Tolerance
+0.020 in/-0.010 in
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P95-63
Zoro #
G302587114
UPC #
193005972981
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Outside Diameter Tolerance
+0.020 in/-0.010 in
Outside Diameter
2 1/2 in
Overall Length Tolerance
+0.250 in/-0.000 in
Inside Diameter Tolerance
+0.025 in/-0.013 in
Overall Length
36 in
Inside Diameter
1 1/4 in

Details

Item
Polyurethane Tube
Material
Polyurethane
Tensile Strength
5,600 psi
Weather Resistance
Fair
Tear Strength
87 N/mm
Elongation
350 %
Density
1.2 g/cc
Grade
Standard
Oil Resistance
Fair
Durometer
95A
Abrasion Resistance
Good
Color
Amber
Maximum Temperature
200 Degrees F
Minimum Temperature
0 Degrees F
Clarity
Semi-Clear
Compression Set
32 %
Water Resistance
Good
Shape
Tube
Chemical Resistance
Fair

Description

SemiClear Amber Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.