Zoro Homepage

PU Tube, 1" ID, 1 3/4" OD, 12"L, 80A, Black

  • Mfr # BULK-RT-P80-21

  • Zoro # G202587450


product price: $49.15
/ea

Key Features

Wall Thickness
3/8 in
Material
Polyurethane
Density
1.23 g/cc
Compression Set
25 %
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RT-P80-21
Zoro #
G202587450
UPC #
193005968137
Country of Origin
United States

Dimensions

Wall Thickness
3/8 in
Inside Diameter Tolerance
+0.020 in/-0.010 in
Overall Length Tolerance
+0.250 in/-0.000 in
Overall Length
12 in
Inside Diameter
1 in
Outside Diameter
1 3/4 in
Outside Diameter Tolerance
+0.020 in/-0.010 in

Description

Polyurethane Rubber Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.